STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Cotter Pin, Hairpin, 1/32"Dx19/32" L, PK100

VALUE BRAND| Zoro #: G0417532| Mfr #: 21-01

$2.94 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Length: 19/32"
Finish: zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0417532 Mfr #: 21-01
Package Quantity: 100Length: 19/32"
Finish: zincItem: Cotter Pin
Pin Dia.: 1/32"Meets/Exceeds: ANSI/ASME B 18.8.1
Type: HairpinMaterial: steel
Fits Shaft Dia.: 1/8 to 3/16"Country of Origin (subject to change): United States

Description

Cotter Pin, Hairpin, Steel, Finish Zinc, Pin Dia. 1/32 In., Length 19/32 In., Fits Shaft Dia. 1/8 to 3/16 In., Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 100

Reviews