Cotter Pin, Hairpin, 1/32"Dx39/64" L, PK50

VALUE BRAND| Zoro #: G1876962| Mfr #: WWG-BPS-231

$7.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1876962 Mfr #: WWG-BPS-231
Item: Cotter PinMaterial: 18-8 Stainless Steel
Length: 39/64"Finish: Plain
Fits Shaft Dia.: 1/8 to 5/32"Pin Dia.: 1/32"
Meets/Exceeds: ASME B 18.8.1Type: Hairpin
Country of Origin (subject to change): United States

Product Description

Finish Plain, Hairpin, Length 39/64 In., Package Quantity 50, Fits Shaft Dia. 1/8 to 5/32 In., Meets/Exceeds ASME B 18.8.1, Pin Dia. 1/32 In., Cotter Pin, 18-8 Stainless Steel

Product Reviews