WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Cotter Pin, Hairpin, 1/32"Dx5/16" L, PK100

VALUE BRAND| Zoro #: G1927301| Mfr #: 24-01

$5.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Length: 5/16"
Pin Dia.: 1/32"
Item: Cotter Pin
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1927301 Mfr #: 24-01
Length: 5/16"Pin Dia.: 1/32"
Item: Cotter PinMaterial: 18-8 Stainless Steel
Fits Shaft Dia.: 1/8"Finish: Plain
Package Quantity: 100Type: Hairpin Clips
Meets/Exceeds: ANSI/ASME B 18.8.1Country of Origin (subject to change): United States

Product Description

Cotter Pin, Hairpin Clips, 18-8 Stainless Steel, Finish Plain, Pin Dia. 0.029 In, Length 15/16 In, Fits Shaft Dia. 1/8 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 100

Product Reviews