BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Cotter Pin, Hairpin, 1/32"Dx5/8" L, PK100

VALUE BRAND| Zoro #: G1559862| Mfr #: 23-03

$3.62 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Length: 5/8"
Finish: zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1559862 Mfr #: 23-03
Package Quantity: 100Length: 5/8"
Finish: zincItem: Cotter Pin
Pin Dia.: 1/32"Meets/Exceeds: ANSI/ASME B 18.8.1
Type: Hairpin ClipsMaterial: Spring Wire
Fits Shaft Dia.: 1/4"Country of Origin (subject to change): United States

Description

Cotter Pin, Hairpin Clips, Spring Wire, Finish Zinc Plated, Pin Dia. 0.033 In, Length 5/8 In, Fits Shaft Dia. 1/4 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 100

Reviews