KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cotter Pin, Hairpin, 1/4"Dx4" L, PK10

VALUE BRAND| Zoro #: G0543645| Mfr #: 2UJR5

$11.92 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 3/4 to 1"
Type: Hairpin
Item: Cotter Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0543645 Mfr #: 2UJR5
Fits Shaft Dia.: 3/4 to 1"Type: Hairpin
Item: Cotter PinLength: 4"
Package Quantity: 10Pin Dia.: 1/4"
Finish: zincMeets/Exceeds: ANSI/ASME B 18.8.1
Material: steelCountry of Origin (subject to change): United States

Description

Cotter Pin, Hairpin, Steel, Finish Zinc, Pin Dia. 1/4 In., Length 4 In., Fits Shaft Dia. 3/4 to 1 In., Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 10

Reviews