KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cotter Pin, Hairpin, 1/4"Dx5" L, PK10

VALUE BRAND| Zoro #: G0973971| Mfr #: 21-09

$9.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 1-1/8 to 1-1/2"
Type: Hairpin
Item: Cotter Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0973971 Mfr #: 21-09
Fits Shaft Dia.: 1-1/8 to 1-1/2"Type: Hairpin
Item: Cotter PinLength: 5"
Package Quantity: 10Pin Dia.: 1/4"
Finish: zincMeets/Exceeds: ANSI/ASME B 18.8.1
Material: steelCountry of Origin (subject to change): United States

Description

Finish Zinc, Hairpin, Length 5 In., Package Quantity 10, Fits Shaft Dia. 1-1/8 to 1-1/2 In., Meets/Exceeds ANSI/ASME B 18.8.1, Pin Dia. 1/4 In., Cotter Pin, Steel

Reviews