Cotter Pin, Hairpin, 1/8"Dx2-1/2" L, PK10

VALUE BRAND| Zoro #: G0874124| Mfr #: 104625

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0874124 Mfr #: 104625
Item: Cotter PinMaterial: 18-8 Stainless Steel
Length: 2-1/2"Finish: Plain
Fits Shaft Dia.: 5/8 to 7/8"Pin Dia.: 1/8"
Meets/Exceeds: ANSI/ASME B 18.8.1Type: Hairpin
Country of Origin (subject to change): United States

Product Description

Cotter Pin, Hairpin, 18-8 Stainless Steel, Plain Finish, Pin Dia 0.125 In, Length 2 1/2 In, Fits Shaft Dia 5/8 to 7/8 In, Meets ANSI/ASME B 18.8.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.