WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Cotter Pin, Hairpin, 1/8"Dx2-3/8" L, PK25

VALUE BRAND| Zoro #: G2395023| Mfr #: 22-071

$8.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Length: 2-3/8"
Pin Dia.: 1/8"
Item: Cotter Pin
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2395023 Mfr #: 22-071
Length: 2-3/8"Pin Dia.: 1/8"
Item: Cotter PinMaterial: 18-8 Stainless Steel
Fits Shaft Dia.: 1/2 to 5/8"Finish: Plain
Package Quantity: 25Type: Hairpin
Meets/Exceeds: ANSI/ASME B 18.8.1Country of Origin (subject to change): United States

Product Description

Cotter Pin, Hairpin, 18-8 Stainless Steel, Finish Plain, Pin Dia. 0.120 In, Length 2 3/8 In, Fits Shaft Dia. 1/2 To 5/8 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 25

Product Reviews