KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cotter Pin, Hairpin, 1/8"Dx2-9/32" L, PK10

VALUE BRAND| Zoro #: G0266795| Mfr #: 24-11

$21.41 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 1"
Type: Hairpin Clips
Item: Cotter Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0266795 Mfr #: 24-11
Fits Shaft Dia.: 1"Type: Hairpin Clips
Item: Cotter PinLength: 2-9/32"
Package Quantity: 10Pin Dia.: 1/8"
Finish: PlainMeets/Exceeds: ANSI/ASME B 18.8.1
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Cotter Pin, Hairpin Clips, 18-8 Stainless Steel, Finish Plain, Pin Dia. 0.125 In, Length 2 9/32 In, Fits Shaft Dia. 1 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 10

Reviews