KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cotter Pin, Hairpin, 1/8"Dx2-9/32" L, PK50

VALUE BRAND| Zoro #: G1767516| Mfr #: 23-11

$12.48 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 1"
Type: Hairpin Clips
Item: Cotter Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1767516 Mfr #: 23-11
Fits Shaft Dia.: 1"Type: Hairpin Clips
Item: Cotter PinLength: 2-9/32"
Package Quantity: 50Pin Dia.: 1/8"
Finish: zincMeets/Exceeds: ANSI/ASME B 18.8.1
Material: Spring WireCountry of Origin (subject to change): United States

Description

Cotter Pin, Hairpin Clips, Spring Wire, Finish Zinc Plated, Pin Dia. 0.125 In, Length 2 9/32 In, Fits Shaft Dia. 1 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 50

Reviews