KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cotter Pin, Hairpin, 3/32Dx1-13/16" L, PK25

VALUE BRAND| Zoro #: G0511052| Mfr #: 24-09

$9.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 3/4"
Type: Hairpin Clips
Item: Cotter Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0511052 Mfr #: 24-09
Fits Shaft Dia.: 3/4"Type: Hairpin Clips
Item: Cotter PinLength: 1-13/16"
Package Quantity: 25Pin Dia.: 3/32"
Finish: PlainMeets/Exceeds: ANSI/ASME B 18.8.1
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Cotter Pin, Hairpin Clips, 18-8 Stainless Steel, Finish Plain, Pin Dia. 0.093 In, Length 1 13/16 In, Fits Shaft Dia. 3/4 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 25

Reviews