Cotter Pin, Hairpin, 3/32Dx1-13/16"L, PK100

VALUE BRAND| Zoro #: G0981434| Mfr #: 23-09

$7.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Length: 1-13/16"
Pin Dia.: 3/32"
Item: Cotter Pin
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0981434 Mfr #: 23-09
Length: 1-13/16"Pin Dia.: 3/32"
Item: Cotter PinMaterial: Spring Wire
Fits Shaft Dia.: 3/4"Finish: zinc
Package Quantity: 100Type: Hairpin Clips
Meets/Exceeds: ANSI/ASME B 18.8.1Country of Origin (subject to change): United States

Product Description

Cotter Pin, Hairpin Clips, Spring Wire, Finish Zinc Plated, Pin Dia. 0.093 In, Length 1 13/16 In, Fits Shaft Dia. 3/4 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 100

Product Reviews