KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cotter Pin, Hairpin, 3/32"Dx1-5/8" L, PK25

VALUE BRAND| Zoro #: G0666723| Mfr #: 2UJN2

$2.86 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 1/4 to 1/2"
Type: Hairpin
Item: Cotter Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0666723 Mfr #: 2UJN2
Fits Shaft Dia.: 1/4 to 1/2"Type: Hairpin
Item: Cotter PinLength: 1-5/8"
Package Quantity: 25Pin Dia.: 3/32"
Finish: zincMeets/Exceeds: ANSI/ASME B 18.8.1
Material: steelCountry of Origin (subject to change): United States

Description

Cotter Pin, Hairpin, Steel, Finish Zinc, Pin Dia. 3/32 In., Length 1-5/8 In., Fits Shaft Dia. 1/4 to 1/2 In., Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 25

Reviews