Cotter Pin, Hairpin, 3/32"Dx1-7/8" L, PK100

VALUE BRAND| Zoro #: G1466762| Mfr #: 21-05

$7.23 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 3/8 to 7/16"
Type: Hairpin
Item: Cotter Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1466762 Mfr #: 21-05
Fits Shaft Dia.: 3/8 to 7/16"Type: Hairpin
Item: Cotter PinLength: 1-7/8"
Package Quantity: 100Pin Dia.: 3/32"
Finish: zincMeets/Exceeds: ANSI/ASME B 18.8.1
Material: steelCountry of Origin (subject to change): United States

Description

Finish Zinc, Hairpin, Length 1-7/8 In., Package Quantity 100, Fits Shaft Dia. 3/8 to 7/16 In., Meets/Exceeds ANSI/ASME B 18.8.1, Pin Dia. 3/32 In., Cotter Pin, Steel

Reviews