JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Cotter Pin, Hairpin, 3/64"Dx1-1/8" L, PK100

VALUE BRAND| Zoro #: G0432467| Mfr #: 23-06

$5.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0432467 Mfr #: 23-06
Item: Cotter PinMeets/Exceeds: ANSI/ASME B 18.8.1
Type: Hairpin ClipsPin Dia.: 3/64"
Material: Spring WireLength: 1-1/8"
Finish: zincFits Shaft Dia.: 7/16"
Country of Origin (subject to change): United States

Product Description

Cotter Pin, Hairpin Clips, Spring Wire, Finish Zinc Plated, Pin Dia. 0.055 In, Length 1 1/8 In, Fits Shaft Dia. 7/16 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.