20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Cotter Pin, Hairpin, 3/64"Dx1-1/8" L, PK100

VALUE BRAND| Zoro #: G1775505| Mfr #: 24-06

$8.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1775505 Mfr #: 24-06
Meets/Exceeds: ANSI/ASME B 18.8.1Item: Cotter Pin
Type: Hairpin ClipsFits Shaft Dia.: 7/16"
Pin Dia.: 3/64"Material: 18-8 Stainless Steel
Length: 1-1/8"Finish: Plain
Country of Origin (subject to change): United States

Product Description

Cotter Pin, Hairpin Clips, 18-8 Stainless Steel, Finish Plain, Pin Dia. 0.055 In, Length 1 1/8 In, Fits Shaft Dia. 7/16 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.