LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Cotter Pin, Hairpin, 3/64"Dx31/32" L, PK100

VALUE BRAND| Zoro #: G1066861| Mfr #: 23-05

$4.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1066861 Mfr #: 23-05
Item: Cotter PinMeets/Exceeds: ANSI/ASME B 18.8.1
Type: Hairpin ClipsFits Shaft Dia.: 3/8"
Pin Dia.: 3/64"Material: Spring Wire
Length: 31/32"Finish: zinc
Country of Origin (subject to change): United States

Product Description

Cotter Pin, Hairpin Clips, Spring Wire, Finish Zinc Plated, Pin Dia. 0.052 In, Length 31/32 In, Fits Shaft Dia. 3/8 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.