KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cotter Pin, Hairpin, 3/64"Dx31/32" L, PK100

VALUE BRAND| Zoro #: G1136046| Mfr #: 24-05

$13.33 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 3/8"
Type: Hairpin Clips
Item: Cotter Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1136046 Mfr #: 24-05
Fits Shaft Dia.: 3/8"Type: Hairpin Clips
Item: Cotter PinLength: 31/32"
Meets/Exceeds: ANSI/ASME B 18.8.1Package Quantity: 100
Pin Dia.: 3/64"Finish: Plain
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Cotter Pin, Hairpin Clips, 18-8 Stainless Steel, Finish Plain, Pin Dia. 0.052 In, Length 31/32 In, Fits Shaft Dia. 3/8 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 100

Reviews