20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Cotter Pin, Hairpin, 3/64"Dx3/4" L, PK100

VALUE BRAND| Zoro #: G1952876| Mfr #: 23-04

$5.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1952876 Mfr #: 23-04
Meets/Exceeds: ANSI/ASME B 18.8.1Type: Hairpin Clips
Item: Cotter PinFinish: Zinc
Fits Shaft Dia.: 5/16"Pin Dia.: 3/64"
Material: Spring WireLength: 3/4"
Country of Origin (subject to change): United States

Product Description

Cotter Pin, Hairpin Clips, Spring Wire, Finish Zinc Plated, Pin Dia. 0.048 In, Length 3/4 In, Fits Shaft Dia. 5/16 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 100
Save 15%. Sign up for Z-mail.