KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cotter Pin, Hairpin, 5/64Dx1-7/16" L, PK100

VALUE BRAND| Zoro #: G1278243| Mfr #: 21-04

$3.74 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 5/16 to 3/8"
Type: Hairpin
Item: Cotter Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1278243 Mfr #: 21-04
Fits Shaft Dia.: 5/16 to 3/8"Type: Hairpin
Item: Cotter PinLength: 1-7/16"
Package Quantity: 100Pin Dia.: 5/64"
Finish: zincMeets/Exceeds: ANSI/ASME B 18.8.1
Material: steelCountry of Origin (subject to change): United States

Description

Cotter Pin, System of Measurement Inch, Cotter Pin Type Hairpin, Cotter Pin Style Extended Prong, Basic Material Steel, Fastener Finish Zinc Plated, Pin Dia. 5/64 In., Fastener Length 1-7/16 In., Fits Shaft Dia. 5/16 to 3/8 In., Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 100

Reviews