KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cotter Pin, Hairpin, 7/64"Dx2-5/64" L, PK25

VALUE BRAND| Zoro #: G1492863| Mfr #: 24-10

$8.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 7/8"
Type: Hairpin Clips
Item: Cotter Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1492863 Mfr #: 24-10
Fits Shaft Dia.: 7/8"Type: Hairpin Clips
Item: Cotter PinLength: 2-5/64"
Package Quantity: 25Pin Dia.: 7/64"
Finish: PlainMeets/Exceeds: ANSI/ASME B 18.8.1
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Cotter Pin, Hairpin Clips, 18-8 Stainless Steel, Finish Plain, Pin Dia. 0.105 In, Length 2 5/64 In, Fits Shaft Dia. 7/8 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 25

Reviews