KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cotter Pin, Hairpin, 9/64Dx2-9/16" L, PK10

VALUE BRAND| Zoro #: G0526084| Mfr #: 22-06

$8.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 5/8 to 3/4"
Type: Hairpin
Item: Cotter Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0526084 Mfr #: 22-06
Fits Shaft Dia.: 5/8 to 3/4"Type: Hairpin
Item: Cotter PinLength: 2-9/16"
Package Quantity: 10Pin Dia.: 9/64"
Finish: PlainMeets/Exceeds: ANSI/ASME B 18.8.1
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Cotter Pin, Hairpin, 18-8 Stainless Steel, Finish Plain, Pin Dia. 9/64 In., Length 2-9/16 In., Fits Shaft Dia. 5/8 to 3/4 In., Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 10

Reviews