Cotter Pin, Hairpin, 9/64Dx2-9/16" L, PK50

VALUE BRAND| Zoro #: G2178757| Mfr #: 21-07

$8.74 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 5/8 to 3/4"
Type: Hairpin
Item: Cotter Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2178757 Mfr #: 21-07
Fits Shaft Dia.: 5/8 to 3/4"Type: Hairpin
Item: Cotter PinLength: 2-9/16"
Package Quantity: 50Pin Dia.: 9/64"
Finish: zincMeets/Exceeds: ANSI/ASME B 18.8.1
Material: steelCountry of Origin (subject to change): United States

Description

Cotter Pin, Hairpin, Steel, Finish Zinc, Pin Dia. 9/64 In., Length 2-9/16 In., Fits Shaft Dia. 5/8 to 3/4 In., Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 50

Reviews