Cotter Pin, Hammerlock, 1/16"Dx1" L, PK100

VALUE BRAND| Zoro #: G0310161| Mfr #: 2WZW3

$1.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0310161 Mfr #: 2WZW3
Meets/Exceeds: ANSI/ASME B 18.8.1Finish: Zinc
Fits Shaft Dia.: -Item: Cotter Pin
Type: HammerlockMaterial: Low Carbon Steel
Pin Dia.: 1/16"Length: 1"
Country of Origin (subject to change): United States

Product Description

Cotter Pin, Hammerlock, Low Carbon Steel, Finish Zinc Plated, Pin Dia. 1/16 In, Length 1 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.