Cotter Pin, Hammerlock, 3/16"Dx2" L, PK50

VALUE BRAND| Zoro #: G0732155| Mfr #: 2WZY7

$4.34 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: -
Type: Hammerlock
Item: Cotter Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0732155 Mfr #: 2WZY7
Fits Shaft Dia.: -Type: Hammerlock
Item: Cotter PinLength: 2"
Package Quantity: 50Pin Dia.: 3/16"
Finish: zincMeets/Exceeds: ANSI/ASME B 18.8.1
Material: Low carbon steelCountry of Origin (subject to change): United States

Description

Cotter Pin, Hammerlock, Low Carbon Steel, Finish Zinc Plated, Pin Dia. 3/16 In, Length 2 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 50

Reviews