THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Cotter Pin, Hammerlock, 3/32"Dx1" L, PK100

VALUE BRAND| Zoro #: G2106221| Mfr #: 2WZW6

$1.48 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Length: 1"
Finish: zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2106221 Mfr #: 2WZW6
Package Quantity: 100Length: 1"
Finish: zincItem: Cotter Pin
Pin Dia.: 3/32"Meets/Exceeds: ANSI/ASME B 18.8.1
Type: HammerlockMaterial: Low carbon steel
Fits Shaft Dia.: -Country of Origin (subject to change): United States

Description

Cotter Pin, Hammerlock, Low Carbon Steel, Finish Zinc Plated, Pin Dia. 3/32 In, Length 1 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 100

Reviews