Cotter Pin, Hammerlock, 3/8Dx2-1/2" L, PK50

VALUE BRAND |Zoro #: G0647771|Mfr #: 195533

$14.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0647771 Mfr #: 195533
Meets/Exceeds: ANSI/ASME B 18.8.1Finish: Zinc
Fits Shaft Dia.: -Item: Cotter Pin
Type: HammerlockMaterial: Steel
Pin Dia.: 3/8"Length: 2-1/2"
Country of Origin (subject to change): United States

Product Description

Cotter Pin, Hammerlock, Steel, Finish Zinc, Pin Dia. 0.375 In, Length 2 1/2 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.