Shop Alternate Products
This Product is Discontinued
Zoro Select
Cotter Pin, Hammerlock, 5/64"Dx1" L, PK100 (Discontinued)
Mfr # 2UJH2
Zoro # G2418832
This Product is Discontinued
Key Features
- System of Measurement Inch
- Cotter Pin Style Hammerlock
- Basic Material Steel
- Pin Dia. 5/64 in
- Fastener Length 1 in