LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Cotter Pin, Hammerlock, 5/64Dx3/4" L, PK100

VALUE BRAND| Zoro #: G2259896| Mfr #: 2UJH1

$1.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2259896 Mfr #: 2UJH1
Meets/Exceeds: ANSI/ASME B 18.8.1Item: Cotter Pin
Finish: zincType: Hammerlock
Material: steelPin Dia.: 5/64"
Length: 3/4"Country of Origin (subject to change): United States

Product Description

Cotter Pin, Hammerlock, Steel, Finish Zinc, Pin Dia. 0.078 In, Length 3/4 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.