Cotter Pin, Hammerlock, 7/64"Dx2" L, PK50

VALUE BRAND| Zoro #: G0267005| Mfr #: 2UJJ1

$1.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0267005 Mfr #: 2UJJ1
Meets/Exceeds: ANSI/ASME B 18.8.1Finish: Zinc
Fits Shaft Dia.: -Item: Cotter Pin
Type: HammerlockMaterial: Steel
Pin Dia.: 7/64"Length: 2"
Country of Origin (subject to change): United States

Product Description

Cotter Pin, Hammerlock, Steel, Finish Zinc, Pin Dia. 0.109 In, Length 2 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.