Cotter Pin, HammLock, 1/4"Dx1-3/4" L, PK100

VALUE BRAND| Zoro #: G1246165| Mfr #: 2UJJ6

$9.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1246165 Mfr #: 2UJJ6
Meets/Exceeds: ANSI/ASME B 18.8.1Finish: Zinc
Fits Shaft Dia.: -Item: Cotter Pin
Type: HammerlockMaterial: Steel
Pin Dia.: 1/4"Length: 1-3/4"
Country of Origin (subject to change): United States

Product Description

Cotter Pin, Hammerlock, Steel, Finish Zinc, Pin Dia. 0.250 In, Length 1 3/4 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.