KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cotter Pin, HammLock, 1/8"Dx1-1/2" L, PK100

VALUE BRAND| Zoro #: G2407133| Mfr #: 2WZX4

$3.08 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: -
Type: Hammerlock
Item: Cotter Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2407133 Mfr #: 2WZX4
Fits Shaft Dia.: -Type: Hammerlock
Item: Cotter PinLength: 1-1/2"
Package Quantity: 100Pin Dia.: 1/8"
Finish: zincMeets/Exceeds: ANSI/ASME B 18.8.1
Material: Low carbon steelCountry of Origin (subject to change): United States

Description

Cotter Pin, Hammerlock, Low Carbon Steel, Finish Zinc Plated, Pin Dia. 1/8 In, Length 1 1/2 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 100

Reviews