Cotter Pin, HammLock, 1/8"Dx1-1/4" L, PK100

VALUE BRAND| Zoro #: G0646353| Mfr #: 01-125-1250-P

$1.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0646353 Mfr #: 01-125-1250-P
Item: Cotter PinMeets/Exceeds: ANSI/ASME B 18.8.1
Finish: zincMaterial: Low carbon steel
Type: HammerlockPin Dia.: 1/8"
Length: 1-1/4"Country of Origin (subject to change): United States

Product Description

Cotter Pin, Hammerlock, Low Carbon Steel, Finish Zinc Plated, Pin Dia. 1/8 In, Length 1 1/4 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.