KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cotter Pin, HammLock, 5/16"Dx3-1/2" L, PK25

VALUE BRAND| Zoro #: G0245524| Mfr #: 2UJJ8

$9.87 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: -
Type: Hammerlock
Item: Cotter Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0245524 Mfr #: 2UJJ8
Fits Shaft Dia.: -Type: Hammerlock
Item: Cotter PinLength: 3-1/2"
Package Quantity: 25Pin Dia.: 5/16"
Finish: zincMeets/Exceeds: ANSI/ASME B 18.8.1
Material: steelCountry of Origin (subject to change): United States

Description

Cotter Pin, Hammerlock, Steel, Finish Zinc, Pin Dia. 0.312 In, Length 3 1/2 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 25

Reviews