Cotter Pin, HammLock, 5/64Dx1-1/4" L, PK100

VALUE BRAND| Zoro #: G2030226| Mfr #: 2UJH3

$1.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2030226 Mfr #: 2UJH3
Meets/Exceeds: ANSI/ASME B 18.8.1Finish: Zinc
Fits Shaft Dia.: -Item: Cotter Pin
Type: HammerlockMaterial: Steel
Pin Dia.: 5/64"Length: 1-1/4"
Country of Origin (subject to change): United States

Product Description

Cotter Pin, Hammerlock, Steel, Finish Zinc, Pin Dia. 0.078 In, Length 1 1/4 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.