Cotter Pin, HammLock, 7/64Dx1-1/2" L, PK100

VALUE BRAND| Zoro #: G1906694| Mfr #: 2UJH9

$2.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1906694 Mfr #: 2UJH9
Meets/Exceeds: ANSI/ASME B 18.8.1Finish: Zinc
Fits Shaft Dia.: -Item: Cotter Pin
Type: HammerlockMaterial: Steel
Pin Dia.: 7/64"Length: 1-1/2"
Country of Origin (subject to change): United States

Product Description

Cotter Pin, Hammerlock, Steel, Finish Zinc, Pin Dia. 0.109 In, Length 1 1/2 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.