KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/8" BSPT Chrome Plated Brass Countersunk Plug

VALUE BRAND| Zoro #: G0809164| Mfr #: 8030 CSP-02

$2.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/8"
Fitting Length: 3/16"
Fitting Connection Type: BSPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0809164 Mfr #: 8030 CSP-02
Pipe Size (Fittings): 1/8"Fitting Length: 3/16"
Fitting Connection Type: BSPTSpecific Fitting Shape: Countersink Plug
Max. Pressure: 1000 psiPipe Fitting Material: Chrome Plated Brass
Basic Fitting Shape: PlugBasic Fitting Material: Metal
Temp. Range: -65 Degrees To 250 Degrees FItem: Countersink Plug
Outside Dia.: 1-5/64"Standards: ASA/ASME
Country of Origin (subject to change): Canada

Description

Countersink Plug, Pipe Fitting Material Chrome Plated Brass, Pipe Size (Fittings) 1/8 In., Fitting Connection Type BSPT, Standards ASA/ASME, Fitting Length 3/16 In., Max. Pressure 1000 psi, Outside Dia. 1-5/64 In., Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews