JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

1/8" MNPT Brass Countersunk Plug

VALUE BRAND| Zoro #: G2021896| Mfr #: 6AYZ7

$0.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2021896 Mfr #: 6AYZ7
Standards: SAE, ASME, ASABasic Fitting Material: Metal
Item: Countersink PlugPipe Fitting Material: Brass
Fitting Connection Type: MNPTSpecific Fitting Shape: Plug
Temp. Range: -65 Degrees To 250 Degrees FMax. Pressure: 1200 psi
Basic Fitting Shape: PlugPipe Size (Fittings): 1/8"
Country of Origin (subject to change): India

Product Description

Countersink Plug, Pipe Fitting Material Brass, Pipe Size (Fittings) 1/8 In., Fitting Connection Type MNPT, Standards SAE, ASME, ASA, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.