Countersunk Washer, 0.203 IDx1 1/4 In OD

VALUE BRAND| Zoro #: G1848183| Mfr #: Z9934SS

$15.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1848183 Mfr #: Z9934SS
Thickness Tolerance: +/-0.010"Item: Countersunk Washer
Application: For Finished AppearanceColor: -
Rockwell Hardness: B85 to C95Thickness: 9/64"
Fits Bolt Sizes: #10Outside Dia.: 1-1/4"
Material: 18-8 Stainless SteelInside Dia.: 13/64"
Finish: PlainType: -
Temp. (F): -Country of Origin (subject to change): United States

Product Description

Countersunk Washer, 18-8 Stainless Steel, Plain Finish, Fits Bolt Size #10, Inside Dia 0.203 In, Outside Dia 1 1/4 In, Thickness 9/64 In, Thickness Tolerance +/-0.010 In, Rockwell Hardness B85-95, For Finished Appearance, For Use With 82 Deg Flat and Oval Head Screws

Product Reviews

Save 15%. Sign up for Z-mail.