Zoro Select
Countersunk Washer, Fits Bolt Size #10 18-8 Stainless Steel, Plain Finish
Mfr # Z9933SS
Zoro # G1899895
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Thickness 9/64 in
- Maximum Inside Diameter 0.203 in
- System of Measurement Inch
Explore More Products
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Nylon, Plain Finish, 20 PK 11SFW0010
- ZORO SELECT Countersunk Washer, Fits Bolt Size M5 Steel, Black Oxide Finish, 5 PK Z9923
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Stainless Steel, Plain Finish, 100 PK U51350.025.0001
- ZORO SELECT Countersunk Washer, Fits Bolt Size 3/8" Steel, Nickel Plated Finish, 100 PK 253061-PG
- ZORO SELECT Countersunk Washer, Fits Bolt Size 3/8" Stainless Steel, Plain Finish, 1000 PK 37WC188
- ZORO SELECT Countersunk Washer, Fits Bolt Size #4 Steel, Black Oxide Finish, 10000 PK 04WCB
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 Steel, Black Oxide Finish, 5 PK Z9930
- ZORO SELECT Countersunk Washer, Fits Bolt Size 3/4" Cast Iron, Galvanized Finish, 20 PK OGFWIS075G-020BX
- ZORO SELECT Countersunk Washer, Fits Bolt Size 3/4" Cast Iron, Galvanized Finish, 45 PK OGFWIS075G-045BX
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #6 Brass, Nickel Plated Finish, 100 PK 04005
- PRIME-LINE Countersunk Washer, Fits Bolt Size #12 18-8 Stainless Steel, Plain Finish, 100 PK 9083865
- Zoro Select Countersunk Washers