KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Countersunk Washer, 0.281 IDx1 1/2 In OD

VALUE BRAND| Zoro #: G0930036| Mfr #: Z9937SS

$24.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: For Finished Appearance
Type: -
Color: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0930036 Mfr #: Z9937SS
Application: For Finished AppearanceType: -
Color: -Thickness: 9/32"
Finish: PlainOutside Dia.: 1-1/2"
Rockwell Hardness: B85 to C95Item: Countersunk Washer
For Use With: 82 Deg Flat and Oval Head ScrewsTemp. (F): -
Fits Bolt Sizes: 1/4"Inside Dia.: 9/32"
Package Quantity: 1Thickness Tolerance: +/-0.010"
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Countersunk Washer, 18-8 Stainless Steel, Plain Finish, Fits Bolt Size 1/4 In, Inside Dia 0.281 In, Outside Dia 1 1/2 In, Thickness 9/32 In, Thickness Tolerance +/-0.010 In, Rockwell Hardness B85-95, For Finished Appearance, For Use With 82 Deg Flat and Oval Head Screws

Reviews