Countersunk Washer, 0.281 IDx1 1/4 In OD

VALUE BRAND| Zoro #: G2087337| Mfr #: Z9935SS

$13.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. (F): -
Package Quantity: 1
Rockwell Hardness: B85 to C95
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2087337 Mfr #: Z9935SS
Temp. (F): -Package Quantity: 1
Rockwell Hardness: B85 to C95Fits Bolt Sizes: 1/4"
Finish: PlainThickness Tolerance: +/-0.010"
Outside Dia.: 1-1/4"For Use With: 82 Deg Flat and Oval Head Screws
Inside Dia.: 9/32"Thickness: 9/32"
Type: -Material: 18-8 Stainless Steel
Color: -Item: Countersunk Washer
Application: For Finished AppearanceCountry of Origin (subject to change): United States

Description

Countersunk Washer, 18-8 Stainless Steel, Plain Finish, Fits Bolt Size 1/4 In, Inside Dia 0.281 In, Outside Dia 1 1/4 In, Thickness 9/32 In, Thickness Tolerance +/-0.010 In, Rockwell Hardness B85-95, For Finished Appearance, For Use With 82 Deg Flat and Oval Head Screws

Reviews