Countersunk Washer, 0.281 IDx2 In OD, SS

VALUE BRAND| Zoro #: G0568933| Mfr #: Z9939SS

$43.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 9/32"
For Use With: 82 Deg Flat and Oval Head Screws
Material: 18-8 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0568933 Mfr #: Z9939SS
Thickness: 9/32"For Use With: 82 Deg Flat and Oval Head Screws
Material: 18-8 Stainless SteelFits Bolt Sizes: 1/4"
Thickness Tolerance: +/-0.010"Package Quantity: 1
Application: For Finished AppearanceInside Dia.: 9/32"
Type: -Color: -
Temp. (F): 180 DegreesFinish: Plain
Outside Dia.: 2"Item: Countersunk Washer
Rockwell Hardness: B85 to C95Country of Origin (subject to change): United States

Description

Countersunk Washer, 18-8 Stainless Steel, Plain Finish, Fits Bolt Size 1/4 In, Inside Dia 0.281 In, Outside Dia 2 In, Thickness 9/32 In, Thickness Tolerance +/-0.010 In, Rockwell Hardness B85-95, For Finished Appearance, For Use With 82 Deg Flat and Oval Head Screws

Reviews