Countersunk Washer, #10, 1 1/8OD

VALUE BRAND| Zoro #: G0558625| Mfr #: Z9933

$4.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0558625 Mfr #: Z9933
Item: Countersunk WasherThickness Tolerance: +/-0.010"
Application: For Finished AppearanceRockwell Hardness: B84
Thickness: 9/64"Fits Bolt Sizes: #10
Outside Dia.: 1-1/8"Material: steel
Inside Dia.: 13/64"Finish: black oxide
Country of Origin (subject to change): United States

Product Description

Countersunk Washer, Steel, Black Oxide Finish, Fits Bolts Sizes #10, Inside Dia 13/64 In, Outside Dia 1 1/8 In, Thickness 9/64 In, Thickness Tolerance +/-0.010 In, Rockwell Hardness B84, For Finished Appearance, For Use With Flat Socket Head Cap Screw, Package 1

Product Reviews

Save 15%. Sign up for Z-mail.