Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Countersunk Washer, #8, 3/4 InOD, Pk5

VALUE BRAND| Zoro #: G0658822| Mfr #: Z9930

$12.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Rockwell Hardness: B84
Fits Bolt Sizes: #8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0658822 Mfr #: Z9930
Package Quantity: 5Rockwell Hardness: B84
Fits Bolt Sizes: #8Finish: black oxide
Thickness Tolerance: +/-0.010"Outside Dia.: 3/4"
For Use With: Flat Socket Head Cap ScrewInside Dia.: 3/16"
Thickness: 1/8"Material: steel
Item: Countersunk WasherApplication: For Finished Appearance
Country of Origin (subject to change): United States

Description

Countersunk Washer, Steel, Black Oxide Finish, Fits Bolts Sizes #8, Inside Dia 3/16 In, Outside Dia 3/4 In, Thickness 1/8 In, Thickness Tolerance +/-0.010 In, Rockwell Hardness B84, For Finished Appearance, For Use With Flat Socket Head Cap Screw, Package 5

Reviews