KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Countersunk Washer, M4, 16mm OD, PK5

VALUE BRAND| Zoro #: G0589443| Mfr #: Z9920

$12.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 4.3mm
Thickness: 3mm
Outside Dia.: 16mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0589443 Mfr #: Z9920
Inside Dia.: 4.3mmThickness: 3mm
Outside Dia.: 16mmRockwell Hardness: B84
Item: Countersunk WasherFinish: black oxide
For Use With: Flat Socket Head Cap ScrewFits Bolt Sizes: M4
Application: For Finished AppearancePackage Quantity: 5
Thickness Tolerance: +/-0.3mmMaterial: steel
Country of Origin (subject to change): United States

Description

Countersunk Washer, Steel, Black Oxide Finish, Fits Bolts Sizes M4, Inside Dia 4.3mm, Outside Dia 16mm, Thickness 3mm, Thickness Tolerance +/-0.3mm, Rockwell Hardness B84, For Finished Appearance, For Use With Flat Socket Head Cap Screw, Package 5

Reviews