JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Countersunk Washer, M5, 25mm OD, PK5

VALUE BRAND| Zoro #: G1836441| Mfr #: Z9923

$25.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1836441 Mfr #: Z9923
Item: Countersunk WasherFinish: Black Oxide
Outside Dia.: 25mmApplication: For Finished Appearance
Fits Bolt Sizes: M5Inside Dia.: 5.3mm
Thickness Tolerance: +/-0.3mmRockwell Hardness: B84
Thickness: 3.5mmMaterial: steel
Country of Origin (subject to change): United States

Product Description

Countersunk Washer, Steel, Black Oxide Finish, Fits Bolts Sizes M5, Inside Dia 5.3mm, Outside Dia 25mm, Thickness 3.5mm, Thickness Tolerance +/-0.3mm, Rockwell Hardness B84, For Finished Appearance, For Use With Flat Socket Head Cap Screw, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.