Zoro Select
Countersunk Washer, Fits Bolt Size M5 Steel, Black Oxide Finish
Mfr # Z9924
Zoro # G0416044
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Thickness 3 1/2 mm
- Maximum Inside Diameter 5.3 mm
- System of Measurement Metric
Explore More Products
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Steel, Black Oxide Finish Z9934
- ZORO SELECT Countersunk Washer, Fits Bolt Size #6 Steel, Black Oxide Finish, 10000 PK 06WCB
- ZORO SELECT Countersunk Washer, Fits Bolt Size #12 Stainless Steel, Plain Finish, 100 PK U51350.021.0001
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 316 Stainless Steel, Plain Finish ZPYR#10625-316
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 Steel, Nickel Plated Finish, 10000 PK 08WC
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" 316 Stainless Steel, Plain Finish ZPYR14750-316
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1-1/4" Cast Iron, Galvanized Finish, 10 PK OGFWIS125G-010BX
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 18-8 Stainless Steel, Plain Finish Z9934SS
- ZORO SELECT Countersunk Washer, Fits Bolt Size 5/16" Steel, Black Oxide Finish, 1500 PK 31WCB
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #14 Steel, Nickel Plated Finish, 24 PK 61845
- ZORO SELECT Countersunk Washer, Fits Bolt Size M5 Steel, Black Oxide Finish, 5 PK Z9923
- Zoro Select Countersunk Washers