Countersunk Washer, M6, 32mm OD

VALUE BRAND |Zoro #: G1193841|Mfr #: Z9925

$5.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1193841 Mfr #: Z9925
Rockwell Hardness: B84Finish: Black Oxide
Thickness Tolerance: +/-0.3mmItem: Countersunk Washer
Material: SteelApplication: For Finished Appearance
Inside Dia.: 6.4mmThickness: 4mm
Fits Bolt Sizes: M6Outside Dia.: 32mm
Country of Origin (subject to change): United States

Product Description

Countersunk Washer, Steel, Black Oxide Finish, Fits Bolts Sizes M6, Inside Dia 6.4mm, Outside Dia 32mm, Thickness 4mm, Thickness Tolerance +/-0.3mm, Rockwell Hardness B84, For Finished Appearance, For Use With Flat Socket Head Cap Screw, Package 1

Product Reviews

Save 15% when you sign up for Z-mail.