KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Countersunk Washer, M6, 36mm OD

VALUE BRAND| Zoro #: G0383503| Mfr #: Z9926

$7.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 4mm
For Use With: Flat Socket Head Cap Screw
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0383503 Mfr #: Z9926
Thickness: 4mmFor Use With: Flat Socket Head Cap Screw
Material: steelFits Bolt Sizes: M6
Thickness Tolerance: +/-0.3mmPackage Quantity: 1
Application: For Finished AppearanceInside Dia.: 6.4mm
Finish: black oxideOutside Dia.: 36mm
Item: Countersunk WasherRockwell Hardness: B84
Country of Origin (subject to change): United States

Description

Countersunk Washer, Steel, Black Oxide Finish, Fits Bolts Sizes M6, Inside Dia 6.4mm, Outside Dia 36mm, Thickness 4mm, Thickness Tolerance +/-0.3mm, Rockwell Hardness B84, For Finished Appearance, For Use With Flat Socket Head Cap Screw, Package 1

Reviews